Zoro Homepage

Ellis 1 Light Semi Flush 7 In. Aged Brass/Black

  • Mfr # H200501S-AGB/BK

  • Zoro # G615449109


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Width
7 in
Body Material
Steel
Voltage
120V
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200501S-AGB/BK
Zoro #
G615449109
UPC #
806134847319
Country of Origin
China

Dimensions

Width
7 in
Length
7 in
Height
7.25 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Watts
4W
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Brass/Black
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Designer
Mitzi
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.