Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elodie 1 Light Pendant 10 In. Aged Brass

  • Mfr # H910701S-AGB

  • Zoro # G715447326


product price: $392.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
AGED BRASS
Height
11.5 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H910701S-AGB
Zoro #
G715447326
UPC #
806134947361
Country of Origin
China

Dimensions

Height
11.5 in
Length
10 in
Width
10 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Material
STEEL
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
Hardwire
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi

Description

Contrasting glass shades and a sleek metal frame define the asymmetric hourglass silhouette of Elodie. This totemic pendant owes its graPhilippinesic quality to the juxtaposition of clear and light bronze-plated glass forms. The choice between Aged Brass or True Bronze finishes allows you to lean into a more classic or industrial aesthetic. Whether suspended above countertops, in a living room, or at a bedside, Elodie sets the mood in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.