Zoro Homepage

Elodie 1 Light Pendant 15 In. Aged Brass

  • Mfr # H910701L-AGB

  • Zoro # G615447471


product price: $558.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
AGED BRASS
Height
15.25 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H910701L-AGB
Zoro #
G615447471
UPC #
806134947323
Country of Origin
China

Dimensions

Height
15.25 in
Length
15 in
Width
15 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Material
STEEL
Lamp Included
N
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
Hardwire

Description

Contrasting glass shades and a sleek metal frame define the asymmetric hourglass silhouette of Elodie. This totemic pendant owes its graPhilippinesic quality to the juxtaposition of clear and light bronze-plated glass forms. The choice between Aged Brass or True Bronze finishes allows you to lean into a more classic or industrial aesthetic. Whether suspended above countertops, in a living room, or at a bedside, Elodie sets the mood in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.