Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eloise 1 Light Flush Mount 7 In. Aged Brass

  • Mfr # H750501-AGB/CWW

  • Zoro # G215452189


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
11.5 in
Voltage
120V
Height
8.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H750501-AGB/CWW
Zoro #
G215452189
UPC #
806134109547
Country of Origin
China

Dimensions

Length
7 in
Width
11.5 in
Height
8.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Ceramic
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Refined yet casual, the Eloise Flush Mount is our newest coastal crush. The ceramic shade is full of nuance, with an earthy texture popping off the fluted form. A simple aged brass canopy grounds the piece, lending a polished quality to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.