Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elowen 1 Light Picture Light 11 In. Aged Old Bronze

  • Mfr # H836101S-AOB

  • Zoro # G915379465


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Watts
10W
Voltage
120V
Lamp Included
Y
Depth
8.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H836101S-AOB
Zoro #
G915379465
UPC #
806134930141
Country of Origin
China

Dimensions

Depth
8.25 in
Width
17.5 in
Height
7.25 in
Length
11 in

Details

Item
Picture Light
Watts
10W
Voltage
120V
Lamp Included
Y
Color
Aged Old Bronze
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
Integrated LED

Description

Breathing new life into a classic picture light design, Elowen features a slender silhouette and integrated LED technology. Supported by an arched neck, the shade is folded into a tube, leaving a thin opening that allows a band of light to pass through. Available in two sizes in either an Aged Brass or an Aged Old Bronze finish, Elowen provides discreet, yet powerful illumination of wall decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.