Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 1 Light Wall Sconce 52.75 In. Gold Leaf

  • Mfr # H733101-GL

  • Zoro # G315451914


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
5.5 in
Fixture Voltage
120V
Body Material
Iron
Assembled Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H733101-GL
Zoro #
G315451914
UPC #
806134905286
Country of Origin
Philippines

Dimensions

Height
16 in
Width
5.5 in
Assembled Depth
6.25 in
Length
52.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Iron
Watts
8W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Gold Leaf
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Slender Gold Leaf arms with pretty petal-like accents bring a warm, floral feeling to this sculptural design. Tapered white linen shades pair perfectly with the natural, organic vibe. Both the one-light sconce and the five-light chandelier will add a soft glow and a fresh style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.