Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 5 Light Chandelier 30 In. Gold Leaf

  • Mfr # H733805-GL

  • Zoro # G415451890


product price: $1,287.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Width
30.25 in
Bulb Included
N
Height
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H733805-GL
Zoro #
G415451890
UPC #
806134905279
Country of Origin
Philippines

Dimensions

Width
30.25 in
Height
19.75 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Bulb Included
N
Color
Gold Leaf
Voltage
120V
Material
Iron
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
5

Description

Slender Gold Leaf arms with pretty petal-like accents bring a warm, floral feeling to this sculptural design. Tapered white linen shades pair perfectly with the natural, organic vibe. Both the one-light sconce and the five-light chandelier will add a soft glow and a fresh style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.