Zoro Homepage

Emma 1 Light Wall Sconce 6 In. Polished Copper/Black

  • Mfr # H168101-POC/BK

  • Zoro # G715452504


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
6 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H168101-POC/BK
Zoro #
G715452504
UPC #
806134837624
Country of Origin
China

Dimensions

Height
11.5 in
Width
6 in
Length
6 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Shade Color
Polished Copper/black
Lamp Included
N
Body Material
Steel
Designer
Mitzi
Slope Ceiling Compatable
Yes
Color
Polished Copper/Black
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.