Zoro Homepage

Emory 1 Light Pendant 6.75 In. Old Bronze

  • Mfr # H796701-OB

  • Zoro # G915450485


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
18.25 in
Length
6.75 in
Width
7.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H796701-OB
Zoro #
G915450485
UPC #
806134904852
Country of Origin
China

Dimensions

Height
18.25 in
Length
6.75 in
Width
7.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Material
Steel
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

A single cylindrical glass shade is capped in Aged Brass or Old Bronze for a chic, modern look. The clear ribbed glass is etched on the inside creating a decorative stripe and an undulating wave-like movement. Suspended from the ceiling or mounted to the wall, Emory brings an understated elegance to spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.