Eny Lee Parker X Bacia 1 Light Wall Sconce 8 In. Aged Brass/Ceramic Raw Matte White

  • Mfr # H688101-AGB/CMW

  • Zoro # G315448037


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
12 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H688101-AGB/CMW
Zoro #
G315448037
UPC #
806134060046
Country of Origin
China

Dimensions

Height
12 in
Width
12 in
Length
8 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Ceramic
Watts
4W
Shade Color
Aged Brass/Ceramic Raw Matte White
Product Care
Clean with soft, damp cloth
Designer
ENY LEE PARKER
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Switch Type
ON/OFF PULL CHAIN
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.