Eny Lee Parker X Bibi 1 Light Flush Mount 4.75 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H691501-AGB/CAI

  • Zoro # G815449527


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
6.75 in
Voltage
120V
Height
8.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H691501-AGB/CAI
Zoro #
G815449527
UPC #
806134060091
Country of Origin
China

Dimensions

Length
4.75 in
Width
6.75 in
Height
8.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Ceramic
Color
Aged Brass/Ceramic Antique Ivory
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
ENY LEE PARKER

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.