Eny Lee Parker X Bibi 1 Light Wall Sconce 14 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H691101-AGB/CAI

  • Zoro # G215449462


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
4.75 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H691101-AGB/CAI
Zoro #
G215449462
UPC #
806134060077
Country of Origin
China

Dimensions

Height
7 in
Width
4.75 in
Assembled Depth
4.75 in
Length
14 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass/Ceramic Antique Ivory
Body Material
Ceramic
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Aged Brass/Ceramic Antique Ivory
Socket Count
1
Designer
ENY LEE PARKER
Tier
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.