Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eny Lee Parker X Bibi 2 Light Wall Sconce 14 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H691102-AGB/CAI

  • Zoro # G515449483


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H691102-AGB/CAI
Zoro #
G515449483
UPC #
806134060084
Country of Origin
China

Dimensions

Height
13.25 in
Width
4.75 in
Length
14 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Body Material
Ceramic
Shade Color
Aged Brass/Ceramic Antique Ivory
Slope Ceiling Compatable
Yes
Designer
ENY LEE PARKER
Battery Included
No
Tier
2
Bulb Shape
E26 Medium Base
Color
Aged Brass/Ceramic Antique Ivory
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.