Zoro Homepage

Eny Lee Parker X Celia 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H693101-AGB

  • Zoro # G415449361


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
12 in
Fixture Voltage
120V
Assembled Depth
3.25 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H693101-AGB
Zoro #
G415449361
UPC #
806134048495
Country of Origin
China

Dimensions

Height
13.5 in
Width
12 in
Assembled Depth
3.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
Y
Body Material
Glass
Shade Color
Aged Brass
Watts
9W
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Designer
ENY LEE PARKER
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Celia is truly one of a kind. Subtle in shape and classic in design, this gorgeous sconce gives off a brilliant glow when lit, and the beautiful blend of glass creates visual interest when unlit. Perfectly finished with Aged Brass accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.