Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eny Lee Parker X Elsa 2 Light Wall Sconce 33.75 In. Textured White

  • Mfr # H689102-TWH

  • Zoro # G715449139


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
5.5 in
Fixture Voltage
120V
Shade Color
Textured White
Body Material
Iron/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689102-TWH
Zoro #
G715449139
UPC #
806134048242
Country of Origin
Philippines

Dimensions

Height
22.25 in
Width
5.5 in
Assembled Depth
3.75 in
Length
33.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Textured White
Body Material
Iron/Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Color
Textured White
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
ENY LEE PARKER
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.