Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eny Lee Parker X Elsa 4 Light Pendant 5.75 In. Textured White

  • Mfr # H689704-TWH

  • Zoro # G815449107


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Color
Textured White
Height
22.75 in
Length
5.75 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689704-TWH
Zoro #
G815449107
UPC #
806134048266
Country of Origin
Philippines

Dimensions

Height
22.75 in
Length
5.75 in
Width
14 in

Details

Color
Textured White
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Iron/Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
ENY LEE PARKER
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.