Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eny Lee Parker X Elsa 6 Light Linear 50 In. Gold Leaf

  • Mfr # H689906-GL

  • Zoro # G215449073


product price: $1,056.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
11 in
Height
8.5 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689906-GL
Zoro #
G215449073
UPC #
806134048297
Country of Origin
Philippines

Dimensions

Length
50 in
Width
11 in
Height
8.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Watts
60W
Slope Ceiling Compatable
Yes
Socket Count
6
Material
Iron/Steel
Bulb Shape
E12 Candelabra Base
Designer
ENY LEE PARKER
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Gold Leaf

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.