Zoro Homepage

Eny Lee Parker X Elsa 6 Light Linear 50 In. Textured White

  • Mfr # H689906-TWH

  • Zoro # G315449430


product price: $1,004.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
11 in
Height
8.5 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689906-TWH
Zoro #
G315449430
UPC #
806134048303
Country of Origin
Philippines

Dimensions

Length
50 in
Width
11 in
Height
8.5 in

Details

Item
Linear
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Textured White
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
ENY LEE PARKER
Socket Count
6
Material
Iron/Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.