Eny Lee Parker X Elsa 8 Light Chandelier 17.5 In. Textured White

  • Mfr # H689708-TWH

  • Zoro # G015449211


product price: $1,104.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Width
24.5 in
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H689708-TWH
Zoro #
G015449211
UPC #
806134048280
Country of Origin
Philippines

Dimensions

Width
24.5 in
Length
17.5 in
Height
25 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Iron/Steel
Color
Textured White
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
8
Product Care
Clean with soft, damp cloth
Designer
ENY LEE PARKER

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.