Eny Lee Parker X Maia 2 Light Table Lamp 4.75 In. Aged Brass/Ceramic Textured Beige

  • Mfr # HL692201-AGB/CBG

  • Zoro # G215379479


product price:  $444.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Width
18.75 in
Material
Ceramic
Color
Aged Brass/Ceramic Textured Beige
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL692201-AGB/CBG
Zoro #
G215379479
UPC #
806134092917
Country of Origin
China

Dimensions

Height
28.25 in
Width
18.75 in
Length
4.75 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Textured Beige
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
60W
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
2
Switch Type
ON/OFF SWITCH ON CORD
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
ENY LEE PARKER
Slope Ceiling Compatable
Yes

Description

Capturing the designer's heritage, Maia is both intimate and intriguing. The perfectly imperfect ceramic base represents a Brazilian mountain, and the angular shade evokes the roof of a traditional Korean home. Aged brass accents give this natural, neutral beauty a hint of shine.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.