Eny Lee Parker X Marina 1 Light Pendant 20 In. Aged Brass/Textured White

  • Mfr # H690701-AGB/TWH

  • Zoro # G115449364


product price:  $410.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured White
Height
28.75 in
Length
20 in
Width
8.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H690701-AGB/TWH
Zoro #
G115449364
UPC #
806134060060
Country of Origin
China

Dimensions

Height
28.75 in
Length
20 in
Width
8.5 in

Details

Color
Aged Brass/Textured White
Voltage
120V
Item
Pendant
Watts
75W
Material
Iron
Includes
Fixture, Hardware
Lamp Included
N
Designer
ENY LEE PARKER
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.