Eny Lee Parker X Marina 1 Light Wall Sconce 19.75 In. Aged Brass/Textured White

  • Mfr # H690101-AGB/TWH

  • Zoro # G215449448


product price:  $312.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
6 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H690101-AGB/TWH
Zoro #
G215449448
UPC #
806134060053
Country of Origin
China

Dimensions

Height
20.5 in
Width
6 in
Assembled Depth
6.75 in
Length
19.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass/Textured White
Body Material
Iron
Watts
60W
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
ENY LEE PARKER
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.