Eny Lee Parker X Tuli 2 Light Wall Sconce 27 In. Aged Brass/Ceramic Satin White

  • Mfr # H694102-AGB/CSW

  • Zoro # G315449300


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
11 in
Fixture Voltage
120V
Body Material
Ceramic
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H694102-AGB/CSW
Zoro #
G315449300
UPC #
806134060114
Country of Origin
China

Dimensions

Height
8.75 in
Width
11 in
Assembled Depth
5.25 in
Length
27 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Ceramic
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Shade Color
Aged Brass/Ceramic Satin White
Socket Count
2
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
ENY LEE PARKER

Description

This fun floral design delivers elegance and whimsy. A soft, tulip-shaped shade in white satin ceramic envelops the bulb behind it, filling the shade with a gorgeous glow. Unlit, the piece creates an equally as stunning presence on the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.