Zoro Homepage

Enya 17in wide 1 Light Table Lamp in Aged Brass/Ceramic Shadow Amphora

  • Mfr # HL1034201-AGB/CSA

  • Zoro # G316293957


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E26 Medium Base
Material
Ceramic
Maximum Wattage
15W
Number of Bulbs
1
Bulbs Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL1034201-AGB/CSA
Zoro #
G316293957
UPC #
806134978815
Country of Origin
Viet Nam

Dimensions

Width
17 in
Height
18.25 in
Base Dimensions
5.25W x 9"H

Details

Bulb Base Type
E26 Medium Base
Material
Ceramic
Maximum Wattage
15W
Number of Bulbs
1
Bulbs Included
No
Voltage
120V
Includes
Fixture, Hardware
Bulb Type
A19
Item
Table Lamp
Finish
Aged Brass/Ceramic Shadow Amphora
Switch
Touch Dimmer
Location Rating
UL Dry

Description

Ridged with ripple-like cuts, the crystal base of the Nicole table lamp makes for an eye-catching accent piece. Topped with a beautiful white linen shade, this pretty portable is rechargeable, adding convenience when styling. With classic Aged Brass-finished hardware, its the perfect addition to any bookshelf or small space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.