
Esmae 7in wide 2 Light Wall Sconce in Aged Brass
Mfr # H1060102-AGB
Zoro # G916326376
product price: $354.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Lamp Included
No
Includes
Fixture, Hardware
Finish
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1060102-AGB
Zoro #
G916326376
UPC #
197292981329
Country of Origin
Viet Nam
Dimensions
Height
16 in
Width
7 in
Details
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Lamp Included
No
Item
Sconce
Includes
Fixture, Hardware
Finish
Aged Brass
Lamp Watts
10W
Body Material
Glass
Bulb Type
B11
Number of Bulbs
2
Location Rating
UL Damp
Description
The soft curves and mechanical detailing of Gianna create visual tension while retaining a sense of balance. A light bronze glass layer melts from an Aged Brass canopy, surrounding a glossy opal glass inner shade to form the organic design. The clean, minimalist shape is elevated by the distinctive double glass composition and the industrial-style pins that hold the entire fixture together.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.