Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estee 3 Light Semi Flush 19 In. Aged Brass

  • Mfr # H134603-AGB

  • Zoro # G515450038


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Length
19 in
Includes
Fixture, Hardware
Height
15 in
Voltage
120V
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134603-AGB
Zoro #
G515450038
UPC #
806134834067
Country of Origin
China

Dimensions

Length
19 in
Height
15 in
Width
19 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Watts
60W
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Included
N
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.