Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estee 3 Light Semi Flush 19 In. Polished Nickel

  • Mfr # H134603-PN

  • Zoro # G815450035


product price: $488.00
/ea
Free Shipping & Returns

Key Features

Width
19 in
Height
15 in
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134603-PN
Zoro #
G815450035
UPC #
806134834074
Country of Origin
China

Dimensions

Width
19 in
Height
15 in
Length
19 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Bulb Included
N
Color
Polished Nickel
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.