Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Etna 1 Light Pendant 3.75 In. Aged Brass/Soft Cream

  • Mfr # H834701S-AGB/SCR

  • Zoro # G715451590


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
11.75 in
Length
3.75 in
Width
13.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H834701S-AGB/SCR
Zoro #
G715451590
UPC #
806134930066
Country of Origin
China

Dimensions

Height
11.75 in
Length
3.75 in
Width
13.5 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Material
Steel
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No

Description

The simple silhouette of Etna is punctuated by design details that create an elevated, chic lighting experience. A glossy Soft Cream hue is painted on the exterior of the shade, while a Vintage Gold Leaf finish emanates a warm glow from within. Delicate circular perforations allow light to filter through, casting unique shadows that play across the walls of the room. Available in two sizes, Etna will light up a kitchen, breakfast nook, or other desired area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.