Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Etna 1 Light Pendant 4.75 In. Aged Brass/Soft Cream

  • Mfr # H834701L-AGB/SCR

  • Zoro # G315451600


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
15.25 in
Length
4.75 in
Width
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H834701L-AGB/SCR
Zoro #
G315451600
UPC #
806134930042
Country of Origin
China

Dimensions

Height
15.25 in
Length
4.75 in
Width
17.75 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
25W
Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

The simple silhouette of Etna is punctuated by design details that create an elevated, chic lighting experience. A glossy Soft Cream hue is painted on the exterior of the shade, while a Vintage Gold Leaf finish emanates a warm glow from within. Delicate circular perforations allow light to filter through, casting unique shadows that play across the walls of the room. Available in two sizes, Etna will light up a kitchen, breakfast nook, or other desired area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.