Evelyn 4 Light Chandelier 22.5 In. Aged Brass/Soft Black

  • Mfr # H612804-AGB/SBK

  • Zoro # G915451598


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Color
Aged Brass/soft Black
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H612804-AGB/SBK
Zoro #
G915451598
UPC #
806134061128
Country of Origin
China

Dimensions

Width
45 in
Length
22.5 in
Height
19.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Color
Aged Brass/soft Black
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Material
Iron
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.