Evelyn 6 Light Chandelier 22.5 In. Aged Brass/Soft Black

  • Mfr # H612806-AGB/SBK

  • Zoro # G415451975


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Voltage
120V
Material
Iron
Includes
Fixture, Hardware
Color
Aged Brass/soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H612806-AGB/SBK
Zoro #
G415451975
UPC #
806134061135
Country of Origin
China

Dimensions

Length
22.5 in
Height
23.25 in
Width
65.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Voltage
120V
Material
Iron
Includes
Fixture, Hardware
Color
Aged Brass/soft Black
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.