Zoro Homepage

Farah 2 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # H210102-PN

  • Zoro # G715449351


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
8 in
Fixture Voltage
120V
Length
8 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H210102-PN
Zoro #
G715449351
UPC #
806134847470
Country of Origin
China

Dimensions

Height
13.5 in
Width
8 in
Length
8 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Steel
Watts
40W
Color
Polished Nickel
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.