Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fawn 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H673101-PN

  • Zoro # G915447430


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
4.75 in
Fixture Voltage
120V
Watts
8W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H673101-PN
Zoro #
G915447430
UPC #
806134108601
Country of Origin
China

Dimensions

Height
22.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Color
Polished Nickel
Switch Type
ON/OFF PULL CHAIN
Product Care
Clean with soft, damp cloth

Description

The picture of elegance, Fawn reinvents the standard wall sconce with sleek and feminine details. From the aged brass or polished nickel pull chain to the subtle scalloped shade, the Fawn Wall Sconce employs restraint to create a perfectly composed design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.