Zoro Homepage

Faye 1 Light Plug-In Sconce 8 In. Aged Brass/Soft Black

  • Mfr # HL589201-AGB/SBK

  • Zoro # G515451493


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
43 in
Width
5 in
Fixture Voltage
120V
Length
8 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL589201-AGB/SBK
Zoro #
G515451493
UPC #
806134037000
Country of Origin
China

Dimensions

Height
43 in
Width
5 in
Length
8 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Watts
4W
Shade Color
Aged Brass/soft Black
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
On/Off Switch on Plug
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

There's no dimming Faye's light. Standing at 3.5' tall, Faye makes her presence known. A long, soft black stem extends to reveal an opal glass globe, the perfect glossy counterpart to aged brass accents. Slim yet statement-making, we picture Faye adding subtle drama to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.