Zoro Homepage

Flora 4 Light Semi Flush 15 In. Aged Brass

  • Mfr # H471604-AGB

  • Zoro # G615451942


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Length
15 in
Body Material
Steel
Height
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H471604-AGB
Zoro #
G615451942
UPC #
806134045791
Country of Origin
China

Dimensions

Length
15 in
Height
14.75 in
Width
12 in

Details

Item
Semi Flush
Watts
60W
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Aged Brass
Battery Included
No
Designer
Mitzi
Bulb Included
N
Slope Ceiling Compatable
Yes
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.