Zoro Homepage

Frankie 1 Light Pendant 12 In. Old Bronze

  • Mfr # H648701S-OB

  • Zoro # G515452919


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
15.25 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648701S-OB
Zoro #
G515452919
UPC #
806134068059
Country of Origin
China

Dimensions

Height
15.25 in
Length
12 in
Width
12 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

A study in contrasts, Frankie plays with positive and negative space and geometry. A large opal shiny globe hangs within a square cage of aged brass, old bronze or polished nickel. The fixture is perfectly balanced, yet fascinating to look at-the globe appears to float above the ring at the bottom. Frankie is sure to draw the eye and make a statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.