Zoro Homepage

Frankie 1 Light Pendant 17.25 In. Aged Brass

  • Mfr # H648701L-AGB

  • Zoro # G615452123


product price: $758.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19.25 in
Length
17.25 in
Width
17.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648701L-AGB
Zoro #
G615452123
UPC #
806134068073
Country of Origin
China

Dimensions

Height
19.25 in
Length
17.25 in
Width
17.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
100W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1

Description

A study in contrasts, Frankie plays with positive and negative space and geometry. A large opal shiny globe hangs within a square cage of aged brass, old bronze or polished nickel. The fixture is perfectly balanced, yet fascinating to look at-the globe appears to float above the ring at the bottom. Frankie is sure to draw the eye and make a statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.