Zoro Homepage

Frankie 1 Light Pendant 17.25 In. Old Bronze

  • Mfr # H648701L-OB

  • Zoro # G515452599


product price: $758.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
19.25 in
Length
17.25 in
Width
17.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648701L-OB
Zoro #
G515452599
UPC #
806134068103
Country of Origin
China

Dimensions

Height
19.25 in
Length
17.25 in
Width
17.25 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
100W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

A study in contrasts, Frankie plays with positive and negative space and geometry. A large opal shiny globe hangs within a square cage of aged brass, old bronze or polished nickel. The fixture is perfectly balanced, yet fascinating to look at-the globe appears to float above the ring at the bottom. Frankie is sure to draw the eye and make a statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.