Zoro Homepage

Gia 1 Light Wall Sconce 4.75 In. Aged Brass/Soft Off White

  • Mfr # H308101-AGB/WH

  • Zoro # G915449120


product price: $62.99
/ea

Key Features

Height
12.5 in
Width
6.25 in
Fixture Voltage
120V
Length
4.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H308101-AGB/WH
Zoro #
G915449120
UPC #
806134882754
Country of Origin
China

Dimensions

Height
12.5 in
Width
6.25 in
Length
4.75 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass/soft Off White
Lamp Included
N
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Aged Brass/Soft Off White
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.