Zoro Homepage

Gia 1 Light Wall Sconce 4.75 In. Polished Nickel/Black

  • Mfr # H308101-PN/BK

  • Zoro # G915449090


product price: $72.00
/ea

Key Features

Height
12.5 in
Width
6.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H308101-PN/BK
Zoro #
G915449090
UPC #
806134882457
Country of Origin
China

Dimensions

Height
12.5 in
Width
6.25 in
Length
4.75 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel/black
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Polished Nickel/Black
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.