Zoro Homepage

Gianna 12.5in wide 1 Light Flush Mount in Aged Brass

  • Mfr # H1061501-AGB

  • Zoro # G116326381


product price: $504.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Housing Material
Glass
Height
8.5 in
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1061501-AGB
Zoro #
G116326381
UPC #
197292981305
Country of Origin
Viet Nam

Dimensions

Height
8.5 in
Width
12.5 in
Backplate Dimensions
5W x 0.75H

Details

Housing Material
Glass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
No
Number of Bulbs
1
Item
Flush Mount
Damp/Wet Rating
UL Damp
Finish
Aged Brass
Lamp Base
E26 Medium Base
Bulb Type
A19
Watts
15W

Description

A celebration of geometric forms, the Marlena sconce is playful in both scale and silhouette. Finished in Aged Brass, a racetrack arm loops below the white linen shade, creating a cradle for a speckled ceramic ball. This clever mix of materials and shapes results in a graphic appearance that makes Marlena a standout fixture on any wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.