Zoro Homepage

Gillian 3 Light Semi Flush 10.5 In. Polished Nickel/Ceramic Gloss Robins Egg Blue

  • Mfr # H469603-PN/CRB

  • Zoro # G815451957


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Length
10.5 in
Height
14.5 in
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H469603-PN/CRB
Zoro #
G815451957
UPC #
806134038885
Country of Origin
China

Dimensions

Width
20.5 in
Length
10.5 in
Height
14.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Voltage
120V
Bulb Included
N
Socket Count
3
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No
Color
POLISHED NICKEL/CERAMIC GLOSS ROBINS EGG BLUE

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.