Zoro Homepage

Ginny 5.5in wide 1 Light Plug-in Sconce in Aged Brass

  • Mfr # HL1067101-AGB

  • Zoro # G116326374


product price: $436.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Lamp Included
No
Includes
Fixture, Hardware
Bulb Type
B11
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL1067101-AGB
Zoro #
G116326374
UPC #
197292980803
Country of Origin
Viet Nam

Dimensions

Width
5.5 in
Height
43.25 in
Backplate Dimensions
6W x 3H

Details

Lamp Included
No
Includes
Fixture, Hardware
Bulb Type
B11
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Steel
Lamp Watts
10W
Number of Bulbs
1
Switch Type
ON/OFF Switch on cord
Location Rating
ETL Dry

Description

Whether you want to bring more attention to artwork or highlight a wall shelf of your favorite things, Holly is up to the task. This plug-in picture light now comes in an Aged Brass or Natural Grasscloth finish to create a more traditional or distinctive look. Available in three sizes, Hollys style-forward design and versatility make it perfect for any space needing focused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.