Zoro Homepage

Giovanna 1 Light Flush Mount 12.25 In. Polished Nickel

  • Mfr # H746501-PN

  • Zoro # G415452392


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
8.25 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H746501-PN
Zoro #
G415452392
UPC #
806134109509
Country of Origin
China

Dimensions

Length
12.25 in
Width
14 in
Height
8.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No

Description

The Giovanna Flush Mount blends shape and material with beautiful simplicity. Available in aged brass, old bronze, and polished nickel canopy, which holds an opal glass shade within a clear glass dome. Dueling shades lend visual intrigue to the otherwise minimal design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.