Zoro Homepage

Giselle 1 Light Wall Sconce 29 In. Old Bronze

  • Mfr # H428101-OB

  • Zoro # G815450981


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
7.25 in
Fixture Voltage
120V
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H428101-OB
Zoro #
G815450981
UPC #
806134008093
Country of Origin
China

Dimensions

Height
6.25 in
Width
7.25 in
Length
29 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Old Bronze
Body Material
Steel
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.