Zoro Homepage

Giselle 1 Light Wall Sconce 29 In. Polished Nickel

  • Mfr # H428101-PN

  • Zoro # G015450835


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Width
7.25 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H428101-PN
Zoro #
G015450835
UPC #
806134008109
Country of Origin
China

Dimensions

Height
6.25 in
Width
7.25 in
Length
29 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Color
Polished Nickel
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.