Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giselle 4 Light Semi Flush 39.5 In. Aged Brass

  • Mfr # H428604-AGB

  • Zoro # G515450847


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
18 in
Length
39.5 in
Height
23.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H428604-AGB
Zoro #
G515450847
UPC #
806134008116
Country of Origin
China

Dimensions

Width
18 in
Length
39.5 in
Height
23.5 in
Assembled Depth
3.75 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Watts
6W
Body Material
Steel
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Color
Aged Brass
Socket Count
4
Product Care
Clean with soft, damp cloth
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.