Zoro Homepage

Giselle 8 Light Semi Flush 14.75 In. Old Bronze

  • Mfr # H428608-OB

  • Zoro # G215450864


product price: $1,128.00
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Watts
60W
Body Material
Steel
Length
14.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H428608-OB
Zoro #
G215450864
UPC #
806134014247
Country of Origin
China

Dimensions

Height
6.5 in
Length
14.75 in
Width
48 in
Assembled Depth
25.625 in

Details

Item
Semi Flush
Watts
60W
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Socket Count
8
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Color
Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.