Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giselle 8 Light Semi Flush 15.75 In. Aged Brass

  • Mfr # H428608-AGB

  • Zoro # G015450903


product price: $1,256.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Assembled Depth
25.625 in
Voltage
120V
Width
48 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H428608-AGB
Zoro #
G015450903
UPC #
806134014230
Country of Origin
China

Dimensions

Assembled Depth
25.625 in
Width
48 in
Length
15.75 in
Height
6.5 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Color
Aged Brass
Battery Included
No
Socket Count
8
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.