Zoro Homepage

Gloria 1 Light Pendant 28.75 In. Robins Egg Blue

  • Mfr # H554701S-RB

  • Zoro # G915450775


product price: $62.00
/ea

Key Features

Color
Robins Egg Blue
Height
13.25 in
Length
28.75 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H554701S-RB
Zoro #
G915450775
UPC #
806134034610
Country of Origin
China

Dimensions

Height
13.25 in
Length
28.75 in
Width
20 in

Details

Color
Robins Egg Blue
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Gloria's textural fabric shade is translucent, perfectly pairing with a pretty painted frame in Blush or Robin Egg's Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.